Skip Content
PARKA 3-IN-1 LINER KERMEL FR 2XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PARKA 3-IN-1 LINER KERMEL FR 2XLT

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA6314B2XLTCHAR
  • Mfr. Model # FA6314B2XLTCHAR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Charcoal
  • Item FR Unlined Coverall
  • Length 32
  • Material GlenGuard Kermel - 79% Kermel, 20% Modacrylic, 1% Anti-static
  • ATPV Rating EBT 18.1 cal/cm²
  • Standards CSA-Z462, NFPA 1975, NFPA 1977, NFPA 2112, ASTM F1506, NFPA 70E, CAN/CGSB 155.20-2000
  • Size 2XLT
  • Closure Type Zipper
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 10.7 oz
  • Number of Outside Pockets 2
  • Fits Chest Size 60"
  • Insulated No
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list