PARK W/HOOD CSA HYDRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PARK W/HOOD CSA HYDRO

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS17472-2XL-NVY
  • Mfr. Model # S17472-2XL-NVY
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2363
  • Shipping Weight 4.0 lbs

Product Details

CSA lined parka. Fabric: 12 oz. 100% cotton duck. Lining: quilted 8 oz. polyester insulation. 3M(TM) Scotchlite(TM) 2 inch reflective material on 4 inch yellow backing. Quick-release hard hat hood with hidden snaps. Delrin zipper front closure with storm flaps and hidden snap closure. Inside cell pocket and patch pocket. 4 large scoop pockets. Pencil pocket on sleeve. CSA Z96-09 compliant Class 1 Level 2.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list