Skip Content
PARING KNIFE,CURVED,TITANIUM,2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PARING KNIFE,CURVED,TITANIUM,2-1/2

CLAUSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NKG7
  • Mfr. Model # 5NKG7
  • UNSPSC # 52151702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Blade Type Curved
  • Length 2-1/2"
  • Item Paring Knife
  • Handle Antimicrobial Plastic
  • Handle Colour Grey/Red
  • NSF Certified Yes
  • Blade Material Titanium Bonded Steel
  • Finger Guard No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list