PARATOOL MULTI-TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PARATOOL MULTI-TOOL

SOG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FVX8
  • Mfr. Model # 5FVX8
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Material Steel
  • Features Pliers/Gripper, Wire Cutter, Serrated and Straight Blades, 3-Sided File, Phillips and Large/Medium/Small Screwdrivers, Awl, Can/Bottle Openers, Rules, Lanyard Ring
  • Number of Functions 12
  • Includes Sheath
  • Item Multi-Tool
  • Sheath Material Nylon
  • Handle Colour Natural
  • Locking Yes
  • Number of Tools 12
  • Tool Access Internal
  • One-Hand Operation Yes
  • Length Open 6-13/32"
  • Opening Action Butterfly Opening
  • Closed Length 4-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list