Skip Content
PARALLEL SET,10 PR,1/2 TO 1-5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARALLEL SET,10 PR,1/2 TO 1-5/8 IN

BROWN & SHARPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TZU3
  • Mfr. Model # 5TZU3
  • UNSPSC # 41111623
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Technical Specs

  • Includes Plastic Molded Case
  • Item Parallel Set
  • Number of Pairs 10
  • Length (In.) 6
  • Width (In.) 1/8
  • Parallelism (In.) +/-0.0002
  • Measuring Range (In.) 1/2 to 1-5/8

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list