Skip Content
PARAFILM DISPENSER,ACRYLIC,CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARAFILM DISPENSER,ACRYLIC,CLEAR

HEATHROW SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XJJ7
  • Mfr. Model # 3XJJ7
  • UNSPSC # 41122410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Colour Clear
  • Length 6.9"
  • Item Parafilm Dispenser
  • Package Quantity 1
  • Width 4.9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list