Skip Content
PARABOLIC JOBBER DRILL BIT , 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARABOLIC JOBBER DRILL BIT , 8

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6PRZ2
  • Mfr. Model # 6PRZ2
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Application Drilling Deep Holes
  • Item Parabolic Jobber Drill
  • Decimal Equivalent 0.3150
  • Grade General Purpose
  • Point Type Split
  • Drill Bit Grouping Drill Bit
  • Overall Length 117.00mm
  • Drill Bit Size 8.00mm
  • Shank Dia. 8mm
  • Flute Type Parabolic
  • Flute Length 75mm
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Metric
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish TiN
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list