Skip Content
PARABOLIC JOBBER DRILL BIT , 6.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PARABOLIC JOBBER DRILL BIT , 6.5

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6PRY8
  • Mfr. Model # 6PRY8
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Decimal Equivalent 0.2559
  • Item Parabolic Jobber Drill
  • Application Drilling Deep Holes
  • Grade General Purpose
  • Point Type Split
  • Drill Bit Grouping Drill Bit
  • Overall Length 101.00mm
  • Shank Dia. 6.5mm
  • Drill Bit Size 6.50mm
  • Drill Bit Dimension Type Metric
  • Flute Type Parabolic
  • Flute Length 63mm
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish TiN
  • Drill Bit Point Angle 135 Degrees
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list