PARABOLIC JOBBER DRILL BIT,31 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PARABOLIC JOBBER DRILL BIT,31

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6PRR9
  • Mfr. Model # 6PRR9
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Decimal Equivalent 0.1200
  • Application Tool Steels, Carbon Steel, Plastic, Cast Iron
  • Point Type Split point
  • Item Parabolic Jobber Drill Bit
  • Drill Bit Grouping Drill Bit
  • Shank Dia. 0.12"
  • Overall Length 2 3/4"
  • Drill Bit Size #31
  • Drill Bit Material High Speed Steel
  • Flute Type Parabolic
  • Drill Bit Dimension Type Wire
  • Flute Length 2"
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish TiN
  • Cutting Direction Right Hand
  • Coolant Through No
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list