Skip Content
PARABOLIC JOBBER DRILL BIT, 29 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARABOLIC JOBBER DRILL BIT, 29

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6PRR7
  • Mfr. Model # 6PRR7
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application Drilling Deep Holes
  • Decimal Equivalent 0.1360
  • Item Parabolic Jobber Drill
  • Grade General Purpose
  • Point Type Split
  • Drill Bit Grouping Drill Bit
  • Overall Length 2-7/8"
  • Shank Dia. 0.136"
  • Drill Bit Size #29
  • Flute Length 3-3/16"
  • Drill Bit Material High Speed Steel
  • Flute Type Parabolic
  • Drill Bit Dimension Type Wire
  • Drill Bit Finish TiN
  • Drill Bit Point Angle 135 Degrees
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list