Skip Content
PAR 46 HOUSING, CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAR 46 HOUSING, CHROME

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO64021
  • Mfr. Model # 64021
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.36 lbs

Technical Specs

  • Depth (In.) 5-1/2
  • Dia. (In.) 5-7/8
  • Item Housing, Steel
  • Finish Steel
  • Type Work Lamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list