Skip Content
PAPR WELD HELMET TT 5X4 12.60 VIEW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAPR WELD HELMET TT 5X4 12.60 VIEW

ARC ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ONEAP-X81V1555
  • Mfr. Model # AP-X81V1555
  • UNSPSC # 46182000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item PAPR Welding Helmet
  • Battery Type Solar
  • Features Welding Helmet For AP1 PAPR Assembly
  • Includes Autodarkening Variable Filter, PAPR Airduct Assembly
  • Standards ANSI Z87.1, CSA Z94.3, CE Approved
  • Series Vision(R) Digital
  • Headgear Ratchet
  • Battery Life Solar Powered
  • Graphics The Tank
  • Viewing Area 12.60 sq. in.
  • Lens Shade 5 - 14
  • ADF Controls Digital
  • Grind Mode Yes
  • Number of Arc Sensors 4
  • EN379 Classification 1/1/1/2
  • Colour Decaled Designs
  • Power Source Solar Powered
  • Electromagnetic Sensor Yes
  • TIG AMP Rating 5 A
  • Switching Speed 1/15,000 sec.
  • Welding Helmet Color Graphics
  • Welding Helmet Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list