Skip Content
PAPR WELD HELMET SW IDF 5X4 12.60 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAPR WELD HELMET SW IDF 5X4 12.60 V

ARC ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ONEAP-IDF811523
  • Mfr. Model # AP-IDF811523
  • UNSPSC # 46182000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Battery Type AA
  • Series Vision(R) Digital Intelligent
  • Battery Life 3000 hr.
  • Includes Autodarkening Variable Filter, PAPR Airduct Assembly
  • Features Welding Helmet For AP1 PAPR Assembly
  • Standards ANSI Z87.1, CSA Z94.3, CE Approved
  • Item PAPR Welding Helmet
  • Headgear Ratchet
  • Graphics Speedway
  • Viewing Area 12.60 sq. in.
  • Lens Shade 5 - 14
  • ADF Controls Digital
  • Number of Arc Sensors 4
  • Grind Mode Yes
  • EN379 Classification 1/1/1/2
  • Colour Decaled Designs
  • Power Source Battery / Solar
  • Electromagnetic Sensor Yes
  • TIG AMP Rating 5 A
  • Switching Speed 1/15,000 sec.
  • Welding Helmet Color Graphics
  • Welding Helmet Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list