Skip Content
PAPR WELD HELMET SW 5X4 9.50 VIEW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAPR WELD HELMET SW 5X4 9.50 VIEW

ARC ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ONEAP-X60VX1523
  • Mfr. Model # AP-X60VX1523
  • UNSPSC # 46182000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Battery Type Solar
  • Features Welding Helmet For AP1 PAPR Assembly
  • Includes Autodarkening Variable Filter, PAPR Airduct Assembly
  • Item PAPR Welding Helmet
  • Series Vision(R) Digital
  • Battery Life Solar Powered
  • Standards ANSI Z87.1, CSA Z94.3, CE Approved
  • Graphics Speedway
  • Headgear Ratchet
  • Lens Shade 5 - 14
  • Viewing Area 9.30 sq. in.
  • Grind Mode Yes
  • ADF Controls Digital
  • Number of Arc Sensors 4
  • EN379 Classification 1/1/1/2
  • Colour Decaled Designs
  • Power Source Solar Powered
  • Electromagnetic Sensor Yes
  • TIG AMP Rating 5 A
  • Switching Speed 1/15,000 sec.
  • Welding Helmet Color Graphics
  • Welding Helmet Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list