PAPR WELD HELMET RR 5X4 S10-11 7.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PAPR WELD HELMET RR 5X4 S10-11 7.25

ARC ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ONEAP-X54DI1526
  • Mfr. Model # AP-X54DI1526
  • UNSPSC # 46182000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Features For CF1 PAPR Assembly
  • Battery Type Solar
  • Item PAPR Welding Helmet
  • Includes Autodarkening Variable Filter, PAPR Airduct Assembly
  • Series Vision(R) Analog
  • Battery Life 3,000 hr.
  • Standards ANSI Z87, 1+2010, CSA
  • Graphics Red Rock
  • Headgear Ratchet
  • Viewing Area 7-1/4 sq. in.
  • Lens Shade 10 - 11
  • Grind Mode Yes
  • ADF Controls Digital
  • EN379 Classification 1/1/1/2
  • Number of Arc Sensors 4
  • Welding Helmet Material Nylon
  • Welding Helmet Color Graphics

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list