Skip Content
PAPR WELD HELMET RR 5X4 12.60 VIEW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAPR WELD HELMET RR 5X4 12.60 VIEW

ARC ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ONEAP-X81VX1526
  • Mfr. Model # AP-X81VX1526
  • UNSPSC # 46182000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Battery Type Solar
  • Features Welding Helmet For AP1 PAPR Assembly
  • Includes Autodarkening Variable Filter, PAPR Airduct Assembly
  • Item PAPR Welding Helmet
  • Series Vision(R) Digital
  • Battery Life Solar Powered
  • Standards ANSI Z87.1, CSA Z94.3, CE Approved
  • Headgear Ratchet
  • Graphics Red Rock
  • Viewing Area 12.60 sq. in.
  • Lens Shade 5 - 14
  • Number of Arc Sensors 4
  • ADF Controls Digital
  • Grind Mode Yes
  • EN379 Classification 1/1/1/2
  • Colour Decaled Designs
  • Power Source Solar Powered
  • TIG AMP Rating 5 A
  • Electromagnetic Sensor Yes
  • Switching Speed 1/15,000 sec.
  • Welding Helmet Color Graphics
  • Welding Helmet Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list