PAPR WELD HELMET ER 5X4 7.25 VIEW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAPR WELD HELMET ER 5X4 7.25 VIEW

ARC ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ONEAP-X54V1568
  • Mfr. Model # AP-X54V1568
  • UNSPSC # 46182000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Features Welding Helmet For AP1 PAPR Assembly
  • Battery Type Solar
  • Includes Autodarkening Variable Filter, PAPR Airduct Assembly
  • Item PAPR Welding Helmet
  • Series Vision(R) Digital
  • Battery Life Solar Powered
  • Headgear Ratchet
  • Graphics Easy Rider
  • Standards ANSI Z87.1, CSA Z94.3, CE Approved
  • Viewing Area 7.25 sq. in.
  • Grind Mode Yes
  • Lens Shade 9 - 13
  • Number of Arc Sensors 4
  • ADF Controls Digital
  • EN379 Classification 1/1/1/2
  • Colour Decaled Designs
  • Power Source Solar Powered
  • Electromagnetic Sensor Yes
  • TIG AMP Rating 5 A
  • Switching Speed 1/15,000 sec.
  • Welding Helmet Color Graphics
  • Welding Helmet Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list