Skip Content
PAPR WELD HELMET ER 5X4 12.60 VIEW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAPR WELD HELMET ER 5X4 12.60 VIEW

ARC ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ONEAP-X81VX1568
  • Mfr. Model # AP-X81VX1568
  • UNSPSC # 46182000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Features Welding Helmet For AP1 PAPR Assembly
  • Includes Autodarkening Variable Filter, PAPR Airduct Assembly
  • Battery Type Solar
  • Item PAPR Welding Helmet
  • Series Vision(R) Digital
  • Standards ANSI Z87.1, CSA Z94.3, CE Approved
  • Battery Life Solar Powered
  • Headgear Ratchet
  • Graphics Easy Rider
  • Lens Shade 5 - 14
  • Number of Arc Sensors 4
  • Viewing Area 12.60 sq. in.
  • Grind Mode Yes
  • EN379 Classification 1/1/1/2
  • ADF Controls Digital
  • Colour Decaled Designs
  • Power Source Solar Powered
  • Switching Speed 1/15,000 sec.
  • TIG AMP Rating 5 A
  • Electromagnetic Sensor Yes
  • Welding Helmet Color Graphics
  • Welding Helmet Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list