Skip Content
PAPR SYSTEM W/COMBO BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAPR SYSTEM W/COMBO BELT

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMGVP-CB
  • Mfr. Model # GVP-CB
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 2553
  • Shipping Weight 1.2 lbs

Product Details

Belt-mounted PAPR assembly (Comfort Belt). Designed to filter dusts, fumes and mists. Features battery-operated blowers to pull the outside air through the cartridges and filters into a hood, helmet or loose or tight-fitting facepiece.

Technical Specs

  • Battery Type NiCd Rechargeable
  • Includes Power Cord, Battery, Charger, Flow Meter, Blower Plugs (Inlet and Outlet), Belt, Flow Meter Adapter
  • Item PAPR
  • Standards NIOSH Approved
  • Intrinsically Safe Yes
  • PAPR Mount Belt-Mounted
  • Cartridges Included No
  • Headgear Included Yes
  • For Use With Compatible with Headgear, H,L,M and S Series 6000 and 7800 Series Fullface, Compatable with All GVPfilters/Cartidges
  • Suspension Adjustable
  • Mask Size Universal