PAPR LI-ION L-905SG 9100XX ADF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAPR LI-ION L-905SG 9100XX ADF

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM34-0905SGXX-CA
  • Mfr. Model # 34-0905SGXX-CA
  • UNSPSC # 46181703
  • CATALOGUE PAGE # 861
  • Shipping Weight 15.31 lbs

Technical Specs

  • Includes Respirator, Nylon Drawstring Bag
  • Battery Type ADF CR2032, Lithium Ion
  • Battery Life ADF 2000 hr. , PAPR: up to 12 hr.
  • Standards NIOSH Approved, ANSI Z87.1-2003, ANSI Z89.1-2003 -Type II, Class G
  • Viewing Area 2.8" x 4.2"
  • Number of Arc Sensors 3
  • Features Helmet With Welding Shield and Wide View Face shield for Grinding and Prep Work. 3m(TM) Speedglas(TM) Auto-darkening Filter 9100xx With 2.8" X 4.2" Viewing Area (approx.). Selectable Shades 5, 8-13 and Shade 3 Light State, Grinding and Tack Modes. Five-position Sensitivity Control. Adjustable Recovery Delay
  • Item Hard Hat With PARR System
  • Grind Mode Yes
  • TIG AMP Rating 1 A

Compliance and Restrictions

  • Dangerous Good

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list