PAPR LI-ION L-705SG 9100X ADF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PAPR LI-ION L-705SG 9100X ADF

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM34-0705SGX-CA
  • Mfr. Model # 34-0705SGX-CA
  • UNSPSC # 46181703
  • CATALOGUE PAGE # 861
  • Shipping Weight 15.25 lbs

Technical Specs

  • Battery Type ADF CR2032, Lithium Ion
  • Includes Respirator, Nylon Drawstring Bag
  • Battery Life ADF 2500 hr. , PAPR: up to 12 hr.
  • Viewing Area 2.1" x 4.2"
  • Standards ANSI Z89.1-2003 -Type II, Class G, NIOSH Approved, ANSI Z87.1-2003
  • Number of Arc Sensors 3
  • Features Hard Hat With Welding Shield and Wide View Face shield for Grinding and Prep Work. 3m(TM) Speedglas(TM) Auto-darkening Filter 9100x With 2.1" X 4.2" Viewing Area (approx.). Selectable Shades 5, 8-13 and Shade 3 Light State, Grinding and Tack Modes. Five-position Sensitivity Control. Adjustable Recovery Delay. Solar Panel. Offers Assigned Protection Factor (apt) of 25 When Used as a Nosh-approved System.
  • Item Hard Hat With PARR System
  • Grind Mode Yes
  • TIG AMP Rating 1 A

Compliance and Restrictions

  • Dangerous Good

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list