Skip Content
PAPR LI-ION L-705SG 9100V ADF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAPR LI-ION L-705SG 9100V ADF

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM34-0705SGV-CA
  • Mfr. Model # 34-0705SGV-CA
  • UNSPSC # 46181703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.2 lbs

Technical Specs

  • Battery Type Lithium-Ion
  • Standards ANSI Z87.1-2003, NIOSH Approved
  • Includes Respirator, Storage Bag
  • PAPR Mount Belt-Mounted
  • Cartridges Included HE Filter
  • Headgear Included Hard Hat with Faceshield and Welding Shield, Respiratory Assembly

Compliance and Restrictions

  • Dangerous Good

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list