Skip Content
PAPR LI-ION 9100MP 9100V ADF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAPR LI-ION 9100MP 9100V ADF

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM37-1101-10SW-CA
  • Mfr. Model # 37-1101-10SW-CA
  • UNSPSC # 46181703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.7 lbs

Technical Specs

  • Battery Type Lithium-Ion
  • For Use With 3M(TM) Adflo(TM) Cartridge
  • Includes Respirator, Storage Bag, Welding Cap, Starter Kit, Earmuffs
  • Cartridges Included HE Filter
  • Standards ANSI Z87.1-2010, ANSI Z89.1 - 2009, NIOSH Approved
  • Headgear Included Hard Hat with Welding Helmet, Grinding Visor, Respiratory Assembly
  • PAPR Mount Belt-Mounted

Compliance and Restrictions

  • Dangerous Good

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list