PAPR LI-ION 9100FXAIR 9100XXADF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAPR LI-ION 9100FXAIR 9100XXADF

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM36-1101-30SW-CA
  • Mfr. Model # 36-1101-30SW-CA
  • UNSPSC # 46181703
  • CATALOGUE PAGE # 861
  • Shipping Weight 12.68 lbs

Technical Specs

  • Battery Type ADF CR2032, Lithium Ion
  • Includes Respirator, Storage Bag, Welding Cap, Starter Kit
  • Battery Life ADF 2000 hr. , PAPR: up to 12 hr.
  • Viewing Area 2.8" x 4.2"
  • Standards ANSI Z87.1-2010, NIOSH Approved
  • Number of Arc Sensors 3
  • Features Flip-Up Assembly for Grinding and Prep Work. 8" X 4.25" Clear Visor Viewing Area (Approx.). Side Windows - Shade 5 Side Filters That Increase Peripheral Vision. Ergonomic, Adjustable Head Suspension for Increased Comfort, Helmet Stability and Weight Distribution. 3M(TM) Speedglas(TM) Auto-Darkening Filter 9100Xx With 2.8" X 4.2" Viewing Area (Approx.). Selectable Shades 5, 8-13 and Shade 3 Light State, Grinding and Tack Modes. for Use With All Stick, Mig, and Tig Welding Processes. Five-Position Sensitivity Control. Adjustable Recovery Delay
  • Item Welding Helmet With Paper System
  • TIG AMP Rating 1 A
  • Grind Mode Yes

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list