PAPPER DRO DIR 6IN 100 A975 P400 B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAPPER DRO DIR 6IN 100 A975 P400 B

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN55373
  • Mfr. Model # 55373
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 3288
  • Shipping Weight 0.81 lbs

Product Details

Dry ice PSA 6 inch disc roll. Pressure sensitive abrasive, ideal for refinishing jobs that require an extremely durable abrasive with a strong reinforced backing. Fast cutting, long lasting without generating heat. Delivers superior cut on abrasion resistant paints and clears.

Technical Specs

  • Discs per Roll 100
  • Colour Blue
  • Series A975
  • Item PSA Sanding Disc Roll
  • Backing Weight B
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Abrasive Material Ceramic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list