Discontinued with Replacement
PAPER TOWEL,SINGLE FOLD,BROWN,PK16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PAPER TOWEL,SINGLE FOLD,BROWN,PK16

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ36P068
  • Mfr. Model # 36P068
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.25 lbs
Suggested Replacement Product
PAPER TOWEL,SINGLE FOLD,BROWN,PK16

Your Price: NA

Technical Specs

  • Colour Brown
  • Item Paper Towel
  • Uses Dispenser GGJ1ECK5
  • Ply 1
  • Sheet Size 10" x 9-1/4"
  • Number of Sheets 250
  • Folded Width 5-1/16"
  • Paper Product Series Tough Guy
  • Paper Towel Type Single Fold
  • Proprietary/Universal Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list