Skip Content
PAPER TOWEL,PK 2400 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAPER TOWEL,PK 2400

ABILITY ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MN34
  • Mfr. Model # 5MN34
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Ply 1
  • Colour Brown
  • Sheet Size 10-1/4" x 9-1/4"
  • Item Paper Towel
  • Number of Sheets 200
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Folded Width 10-1/4"
  • Paper Towel Type C-Fold
  • Proprietary/Universal Universal
  • Paper Product Series SKILCRAFT(R)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list