Skip Content
PAPER TOWEL,C-FOLD,WHITE,PK2400 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PAPER TOWEL,C-FOLD,WHITE,PK2400

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ36P069
  • Mfr. Model # 36P069
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.8 lbs

Technical Specs

  • Colour White
  • Number of Sheets 200
  • Folded Width 3-3/8"
  • Item Paper Towel
  • Sheet Size 10" x 12"
  • Ply 1
  • Green Environmental Attribute 100% Total Recycled Content
  • Paper Towel Type C-Fold
  • Proprietary/Universal Universal
  • Paper Product Series Tough Guy

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list