Skip Content
PAPER TAPE,14 YD.,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAPER TAPE,14 YD.,RED

ROLL PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9LUZ3
  • Mfr. Model # 9LUZ3
  • UNSPSC # 31201517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Colour Red
  • Item Carton Sealing Tape
  • Length 14 yd.
  • Material Paper
  • Width 1"
  • Adhesive Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list