Skip Content
PAPER SHREDDER,CROSS-CUT,18 SHEETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAPER SHREDDER,CROSS-CUT,18 SHEETS

FELLOWES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30D552
  • Mfr. Model # 30D552
  • UNSPSC # 44101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 67.2 lbs

Technical Specs

  • Colour Black/Dark Silver
  • Item Paper Shredder
  • Classification Small Office
  • Overall Dimensions 28-15/16 x 11-1/4 x 21-1/16"
  • Phase Single
  • Duty 45
  • Voltage @ 60 Hz 120V
  • Amperage Draw 6
  • Security Level 3
  • Cut Style Cross-Cut
  • Shredding Speed 16 fpm
  • Shred Size 5/32 x 1-1/2"
  • Shreds Junk Mail, Staples, Paper Clips, CDs, Credit Cards
  • Throat Width 9"
  • Wastebasket Capacity 14 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list