Skip Content
PAPER SHREDDER,CROSS-CUT,17 SHEETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAPER SHREDDER,CROSS-CUT,17 SHEETS

FELLOWES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30D550
  • Mfr. Model # 30D550
  • UNSPSC # 44101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.85 lbs

Technical Specs

  • Colour Black/Dark Silver
  • Item Paper Shredder
  • Phase Single
  • Classification Small Office
  • Overall Dimensions 25-3/16 x 13-13/16 x 17-3/4"
  • Duty 25/40
  • Cut Style Cross-Cut
  • Voltage @ 60 Hz 120V
  • Amperage Draw 5
  • Security Level 3
  • Shred Size 5/32 x 1-1/2"
  • Wastebasket Capacity 9 gal..
  • Shredding Speed 12 fpm
  • Throat Width 9"
  • Shreds Paper, CD's, Credit Cards, Paper Clips, and Staples

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List