Skip Content
PAPER SHREDDER BAG,36 X 18 X 13 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAPER SHREDDER BAG,36 X 18 X 13 IN,

FELLOWES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30D570
  • Mfr. Model # 30D570
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • For Use With Mfr Model No 225Ci, 225i,225Mi,125Ci,125i
  • Item Paper Shredder Bag
  • Material Plastic
  • Size 36 x 18 x 13", 14-20 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list