PAPER PUNCH 1 HOLE BLK HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAPER PUNCH 1 HOLE BLK HANDLE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2WFT9
  • Mfr. Model # 2WFT9
  • UNSPSC # 44122022
  • CATALOGUE PAGE # 2156
  • Shipping Weight 0.15 lbs

Product Details

One-hole paper punch. Sheet capacity 6. Hole diameter 15/64 inches. Colour black. Material metal/rubber. Features built-in chip tray.

Technical Specs

  • Colour Black
  • Features Built-In Chip Tray
  • Material Metal/Rubber
  • Hole Dia. 15/64"
  • Item One-Hole Paper Punch
  • Sheet Capacity 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list