PAPER PHOTOCOPY LGL 8.5X14 20LB 92 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAPER PHOTOCOPY LGL 8.5X14 20LB 92

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPG566100
  • Mfr. Model # 566100
  • UNSPSC # 14111507
  • CATALOGUE PAGE # 2153
  • Shipping Weight 50.0 lbs

Product Details

20 lb., 92 bright. Use in copier, laser, inkjet, fax machine and multi-function units. Acid-free.

Technical Specs

  • Item Copy Paper, Legal Size
  • Brightness 92
  • Sheet Size 8-1/2" x 14"
  • Colour White
  • Total Number of Sheets 500
  • Paper Weight 20 lbs.
  • Number of Reams per Case 10
  • Number of Cases on Pallet 30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list