Skip Content
PAPER PHOTOCOPY 8.5X11 20LB 92 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAPER PHOTOCOPY 8.5X11 20LB 92

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPG8511
  • Mfr. Model # 8511
  • UNSPSC # 14111507
  • CATALOGUE PAGE # 2153
  • Shipping Weight 52.12 lbs

Product Details

20 lb., 92 bright. Use in copier, laser, inkjet, fax machine and multi-function units. Acid-free.

Technical Specs

  • Colour White
  • Item Copy Paper, Letter Size
  • Sheet Size 8-1/2" x 11"
  • Paper Weight 20 lbs.
  • Brightness 92
  • Total Number of Sheets 500
  • Number of Reams per Case 10
  • Number of Cases on Pallet 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list