Skip Content
PAPER PHOTOCOPY 11X17 20LB 92 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAPER PHOTOCOPY 11X17 20LB 92

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPG566102
  • Mfr. Model # 566102
  • UNSPSC # 14111507
  • CATALOGUE PAGE # 2153
  • Shipping Weight 50.0 lbs

Product Details

20 lb., 92 bright. Use in copier, laser, inkjet, fax machine and multi-function units. Acid-free.

Technical Specs

  • Colour White
  • Item Copy Paper, Tabloid Size
  • Sheet Size 8-1/2" x 17"
  • Brightness 92
  • Paper Weight 20 lbs.
  • Total Number of Sheets 500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list