PAPER MATE GEL OS BLUE MEDIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PAPER MATE GEL OS BLUE MEDIUM

PAPER MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHP1746325
  • Mfr. Model # 1746325
  • UNSPSC # 27112309
  • CATALOGUE PAGE # 2160
  • Shipping Weight 0.02 lbs

Product Details

Specially pigmented gelink delivers a superior writing experience. Ink will not bleed through paper. Quick-drying ink to prevent smearing. 0.7 mm tip.

Technical Specs

  • Item Blue
  • Features Specially Pigmented Gel Ink Delivers a Superior Writing Experience for Writing So Smooth It's Guaranteed, Won't Bleed Through Paper, Quick Drying Ink to Prevent Smearing, Never Lose Its Exceptional Brightness.
  • Point Size 0.7mm
  • Ink Colour Blue
  • Barrel Color Black
  • Barrel Material Plastic
  • Pen Type Retractable

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list