PAPER MATE GEL 4CD ASST BUS MEDIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PAPER MATE GEL 4CD ASST BUS MEDIUM

PAPER MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHP1746321
  • Mfr. Model # 1746321
  • UNSPSC # 27112309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Specially pigmented gelink delivers a superior writing experience. Ink will not bleed through paper. Quick-drying ink to prevent smearing. 0.7 mm tip.

Technical Specs

  • Item Gel Pen
  • Point Size Medium
  • Ink Colour Black
  • Barrel Material Plastic
  • Barrel Color Black
  • Pen Type Retractable

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list