PAPER MASKING WHITE 12IN X 750FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAPER MASKING WHITE 12IN X 750FT

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM06538
  • Mfr. Model # 06538
  • UNSPSC # 14000000
  • CATALOGUE PAGE # 3297
  • Shipping Weight 6.06 lbs

Product Details

Masking paper, 750 ft. long, 12 inches wide.

Technical Specs

  • Item White Masking Paper
  • Nominal Width 12"
  • Nominal Length 750 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list