Skip Content
PAPER MASKING 18IN X 750FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAPER MASKING 18IN X 750FT

SCOTCHBLOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM06718
  • Mfr. Model # 06718
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3297
  • Shipping Weight 10.15 lbs

Product Details

Auto masking, specially coated, designed for the automotive after market, resistant from all solvents used in sealers, lacquer and enamel paints and clear coat systems, eliminated dust from paper fibers. Size: 18 inches x 750 feet.

Technical Specs

  • Item Masking Paper
  • Nominal Width 18"
  • Nominal Length 750 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list