Skip Content
PAPER KRAFT DD30 30 8OD RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAPER KRAFT DD30 30 8OD RL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGKRP3030
  • Mfr. Model # KRP3030
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2117
  • Shipping Weight 22.6 lbs

Product Details

30 inch wide roll, DD30 paper weight. Heavy-duty kraft paper. Ideal for protecting and wrapping shipments. Inexpensive void fill. Use to wrap products, crumple to fill gaps and voids in carton.

Technical Specs

  • Item Paper Kraft
  • Length 1200 ft.
  • Basis Weight DD30
  • Colour Natural
  • Width 30"
  • Roll Dia. 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list