Skip Content
PAPER HAND MASKING 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAPER HAND MASKING 18IN

SCOTCHBLOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM06738
  • Mfr. Model # 06738
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3297
  • Shipping Weight 2.82 lbs

Product Details

Auto masking, specially coated, designed for the automotive after market, resistant from all solvents used in sealers, lacquer and enamel paints and clear coat systems, eliminated dust from paper fibers. Size: 18 inches x 180 feet.

Technical Specs

  • Item Masking Paper
  • Nominal Width 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list