Skip Content
PAPER CUP DISPENSER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAPER CUP DISPENSER

FROST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FST185
  • Mfr. Model # 185
  • UNSPSC # 48101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • For Use With Standard 4 oz. Rolled Edge Cone or Regular Cups
  • Item Paper Cup Dispenser
  • Depth (In.) 2-3/4
  • Height (In.) 18
  • Material 22 Gauge Steel, White Epoxy Powder Finish
  • Width (In.) 2-3/4
  • Package Quantity 1
  • Tube Dia. (In.) 2-3/4
  • Number of Dispensers 1
  • Tube Length (In.) 18
  • Includes Mounting Screws
  • Holds Standard 4" Rolled Edge Regular or Cone Cups
  • Type Cup Dispenser

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List