PAPER CLIPS PLAIN 1 7/8IN 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAPER CLIPS PLAIN 1 7/8IN 100/PK

ACCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACB5050572580
  • Mfr. Model # 5050572580
  • UNSPSC # 44122104
  • CATALOGUE PAGE # 2156
  • Shipping Weight 0.24 lbs

Product Details

Zinc galvanized finish for corrosion resistance.

Technical Specs

  • Item Paper Clips Plain
  • Colour Silver
  • Finish Zinc Galvanized
  • Material Metal
  • Size 1-7/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list