Skip Content
PAPER BAG,SANITARY DISPOSAL,PK 1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAPER BAG,SANITARY DISPOSAL,PK 1000

CORTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18G519
  • Mfr. Model # 18G519
  • UNSPSC # 47131703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.1 lbs

Technical Specs

  • Height 9"
  • Item 410-1
  • Width 4"
  • Material Paper
  • Colour White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list