PAPER BAG SANITAIRE/EUREKA SL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAPER BAG SANITAIRE/EUREKA SL

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY3ZJL1
  • Mfr. Model # 3ZJL1
  • UNSPSC # 40161501
  • CATALOGUE PAGE # 1633
  • Shipping Weight 0.2 lbs

Product Details

For use with Eureka/Sanitaire SL. 2 ply paper bag type. 3 per package.

Technical Specs

  • For Use With Eureka/Sanitaire SL
  • Bag Type 2-Ply
  • Filter Type Paper Bag
  • Efficiency Micro Filtration
  • Item Filter Bag
  • Height 1"
  • Material Paper
  • Reusable Non-Reusable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list