PAPER BAG PROTEAM QUIETPRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PAPER BAG PROTEAM QUIETPRO

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY6JEN9
  • Mfr. Model # 6JEN9
  • UNSPSC # 40161501
  • CATALOGUE PAGE # 1633
  • Shipping Weight 0.56 lbs

Product Details

For use with ProTeam QuietPro. 2 ply paper bag type. 10 per package.

Technical Specs

  • For Use With ProTeam QuietPro
  • Bag Type 2-Ply
  • Filter Type Paper Bag
  • Item Filter Bag
  • Material Paper
  • Height 2"
  • Efficiency Micro Filtration
  • Reusable Non-Reusable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list