Skip Content
PAPER BAG PROTEAM 6 QT. 100431 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAPER BAG PROTEAM 6 QT. 100431

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY3ZJJ3
  • Mfr. Model # 3ZJJ3
  • UNSPSC # 40161501
  • CATALOGUE PAGE # 1633
  • Shipping Weight 0.32 lbs

Product Details

For use with ProTeam 6 Qt QuarterVac, TailVac, QuietPro, Sandia Raven 6 Qt., Perfect Vac BackPack, NSS Outlaw/Bandit BackPack, TrailBlazer & TrailBlazer Lite BackPack, Sanitaire Stype BP-1 Model SC408. 2 ply paper bag type. 10 per package.

Technical Specs

  • Bag Type 2-Ply
  • For Use With ProTeam 6 Qt QuarterVac, TailVac, QuietPro, Sandia Raven 6 Qt., Perfect Vac BackPack, NSS Outlaw/Bandit BackPack, TrailBlazer & TrailBlazer Lite BackPack, Sanitaire Stype BP-1 Model SC408
  • Filter Type Paper Bag
  • Efficiency Micro Filtration
  • Material Paper
  • Height 4"
  • Item Filter Bag
  • Reusable Non-Reusable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list