PAPER BAG PROTEAM 10 QT. 100331 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PAPER BAG PROTEAM 10 QT. 100331

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY3ZJH7
  • Mfr. Model # 3ZJH7
  • UNSPSC # 40161501
  • CATALOGUE PAGE # 1633
  • Shipping Weight 0.52 lbs

Product Details

For use with ProTeam 10 Qt., Sandia Raven 10 Qt., Windsor VP10 BackPack, Perfect Vac BackPack, Clarke Comfort Pak 10 Qt. 2 ply paper bag type. 10 per package.

Technical Specs

  • For Use With ProTeam 10 Qt., Sandia Raven 10 Qt., Windsor VP10 BackPack, Perfect Vac BackPack, Clarke Comfort Pak 10 Qt.
  • Bag Type 2-Ply
  • Filter Type Paper Bag
  • Height 4"
  • Material Paper
  • Efficiency Micro Filtration
  • Item Filter Bag
  • Reusable Non-reusable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list