Skip Content
PAPER BAG ORECK XL PRO 14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PAPER BAG ORECK XL PRO 14

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY3ZJN1
  • Mfr. Model # 3ZJN1
  • UNSPSC # 47121607
  • CATALOGUE PAGE # 1633
  • Shipping Weight 1.08 lbs

Technical Specs

  • Item Vacuum Cleaner Paper Bag
  • For Use With Oreck XL Pro 14 (UPRO14T, UPRO18T)
  • Bag Type 2-Ply
  • Filter Type Paper Bag
  • Efficiency Micro Filtration
  • Height 3"
  • Material Paper
  • Reusable Non-Reusable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list